text.skipToContent text.skipToNavigation

Gedore 8250-180 TL Power Combination Pliers 38.5mm Jaw Length Straight Tip Steel Gray 180mm


Article number 1C050063
Weight 335
Length (m) 200
Isolation protection 1000 V No
Cut sticking out No
Jaw length (mm) 39.5
With diagonal cutting nipper Yes
Low spark model No
Packed per 1

Specifications

Weight 335
Length (m) 200
Isolation protection 1000 V No
Cut sticking out No
Jaw length (mm) 39.5
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 27
With impact protection No
ESD tested No
Forged No
Head height (mm) 12.4
VDE tested No
Brand Gedore
Weight per piece (g) 360
Commodity code
Model 8250-180 TL

Article numbers

Article number 1C050063
EAN 4010886670736
UBB 500632605126
UNSPSC 27112139
Manufacturer article nr  6707310
Do not close this page. This message will disappear, when the page is fully loaded.