text.skipToContent text.skipToNavigation

Knipex Combination pliers 0305-180mm SB

Specifications

Length (m) 180
Isolation protection 1000 V No
Material Steel
Strip range diameter (mm) 2.2 - 2.2
Grip design 2-components
Forged Yes
VDE tested No
Brand Knipex
Weight per piece (g) 270
Commodity code

Article numbers

Article number K1003.500.181
EAN 4003773010654
UBB 500504100701
UNSPSC 27112139
Manufacturer article nr  03 05 180 SB
Do not close this page. This message will disappear, when the page is fully loaded.