text.skipToContent text.skipToNavigation

Knipex Universal Combination Pliers Straight Tip Plastic Coated Handle Steel Polished 140mm


Combination Pliers Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire. - Cutting capacities medium hard wire (diameter): Ø 2.8mm- Cutting capacities hard wire (diameter): Ø 1.8mm- Cutting capacity copper cable, multiple-stranded: Ø 9.0mm- Cutting capacity copper cable, multiple-stranded: 10.0mm²

Article number K1003.100.140
Length (m) 140
Isolation protection 1000 V No
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 1.8 - 1.8
Packed per 1

Specifications

Length (m) 140
Isolation protection 1000 V No
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 1.8 - 1.8
Strip range cross-section (mm²) 10 - 10
Grip design 2-components
Forged Yes
VDE tested No
Brand Knipex
Weight per piece (g) 100
Commodity code
Type Universal Combination Pliers

Description

Combination Pliers Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire. - Cutting capacities medium hard wire (diameter): Ø 2.8mm- Cutting capacities hard wire (diameter): Ø 1.8mm- Cutting capacity copper cable, multiple-stranded: Ø 9.0mm- Cutting capacity copper cable, multiple-stranded: 10.0mm²

Article numbers

Article number K1003.100.140
EAN 4003773015192
UBB 419102158823
UNSPSC 27112139
Manufacturer article nr  03 01 140
Do not close this page. This message will disappear, when the page is fully loaded.