text.skipToContent text.skipToNavigation

Gedore 8000 A 3 Circlip Pliers 40-100mm Straight Tip 230mm


Article number G3001.010.003
Design Straight
With spring Yes
Length (m) 230
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings Yes
Exchangeable tips No
Packed per 1

Specifications

Design Straight
With spring Yes
Length (m) 230
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Gedore
Weight per piece (g) 245
Commodity code
Type Circlip Pliers

Article numbers

Article number G3001.010.003
EAN 4010886670163
UBB 240100001496
UNSPSC 27112140
Manufacturer article nr  6701620
Do not close this page. This message will disappear, when the page is fully loaded.