text.skipToContent text.skipToNavigation

Knipex Circlip Pliers 252-400mm Straight Tip 580mm


Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 C, straight exchangeable tips. - Size of bore: Ø 252 – 400mm- Tips (diameter): Ø 4.5mm

Article number K1044.010.580
Design Straight
Insulated Yes
Length (m) 580
Chucking range (mm) 252 - 400
Suitable for outside locking rings No
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (m) 580
Chucking range (mm) 252 - 400
Suitable for outside locking rings No
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 1420
Commodity code
Type Circlip Pliers

Description

Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 C, straight exchangeable tips. - Size of bore: Ø 252 – 400mm- Tips (diameter): Ø 4.5mm

Article numbers

Article number K1044.010.580
EAN 4003773024927
UBB 240100027723
UNSPSC 27112140
Manufacturer article nr  44 10 J6
Do not close this page. This message will disappear, when the page is fully loaded.