text.skipToContent text.skipToNavigation

Knipex Internal Circlip Pliers for Bore Holes 12-25mm 90° Angled Tip 130mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 D, 90° angled jaws. - Size of bore: Ø 12 – 25mm- Tips (diameter): Ø 1.3mm

Article number K1044.120.011
Design Right-angled
Length (m) 130
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Exchangeable tips No
Packed per 1

Specifications

Design Right-angled
Length (m) 130
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Exchangeable tips No
Brand Knipex
Weight per piece (g) 80
Commodity code
Type Internal Circlip Pliers for Bore Holes

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 D, 90° angled jaws. - Size of bore: Ø 12 – 25mm- Tips (diameter): Ø 1.3mm

Article numbers

Article number K1044.120.011
EAN 4003773022886
UBB 419100360983
UNSPSC 27112140
Manufacturer article nr  44 21 J11
Do not close this page. This message will disappear, when the page is fully loaded.