text.skipToContent text.skipToNavigation

Knipex Internal Circlip Pliers for Bore Holes 12-25mm Straight Tip 140mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws. - Size of bore: Ø 12 – 25mm- Tips (diameter): Ø 1.3mm

Article number K1044.110.001
Design Straight
Insulated Yes
Length (mm) 140
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (mm) 140
Chucking range (mm) 12 - 25
Suitable for outside locking rings No
Exchangeable tips No
Brand Knipex
Weight per piece (g) 89.7
Commodity code
Type Internal Circlip Pliers for Bore Holes

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws. - Size of bore: Ø 12 – 25mm- Tips (diameter): Ø 1.3mm

Article numbers

Article number K1044.110.001
EAN 4003773022862
UBB 419100360157
UNSPSC 27112140
Manufacturer article nr  44 11 J1
Do not close this page. This message will disappear, when the page is fully loaded.