text.skipToContent text.skipToNavigation

Knipex Precision Internal Circlip Pliers for Bore Holes 8-13mm Straight Tip 140mm


Article number 0F307349
Design Straight
With spring Yes
Length (m) 140
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Brand Knipex
Weight per piece (g) 105
Packed per 1

Specifications

Design Straight
With spring Yes
Length (m) 140
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Brand Knipex
Weight per piece (g) 105
Commodity code
Type Precision Internal Circlip Pliers for Bore Holes

Article numbers

Article number 0F307349
EAN 4003773079552
UBB 500641748370
UNSPSC 27112140
Manufacturer article nr  48 31 J0
Do not close this page. This message will disappear, when the page is fully loaded.