text.skipToContent text.skipToNavigation

Knipex Box Wrench 8mm Plastic-Coated 155mm


Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 8mm- Length l max.: 155mm- Head thickness a max.: 7mm- Depth of crank h max.: 19mm- Head width b max. mm: 14mm

Article number
Length (m) 155
Isolation protection 1000 V Yes
Wrench size large (mm) 8
Brand Knipex
Weight per piece (g) 75
Packed per 1

Specifications

Length (m) 155
Isolation protection 1000 V Yes
Wrench size large (mm) 8
Brand Knipex
Weight per piece (g) 75
Commodity code
Type Box Wrench

Description

Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 8mm- Length l max.: 155mm- Head thickness a max.: 7mm- Depth of crank h max.: 19mm- Head width b max. mm: 14mm

Article numbers

Article number K1301.080.001
EAN 4003773020141
UBB 240120597218
UNSPSC 27111743
Manufacturer article nr  98 01 08

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.