text.skipToContent text.skipToNavigation

Knipex Precision Tweezer Sickle-Shaped Tip Stainless Steel 120mm


Universal Tweezers ESD For secure handling of electronic workparts: equalize differences in electrical potential between their user and the workpieces in a controlled manner. ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms. For the electronics and precision engineering industries. Antimagnetic to avoid electromagnetic damage. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips. The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. Also available as a set (92 00 01 ESD). - Surface: matt finish- Finish: angled 35°- Tips width (A): 0.25mm- Tips width (B): 0.3mm- Tweezers tip version: needle-point- Corrosion-resistant: yes - Acid resistance: very good- ESD-tested: yes - VDE tested: no - Sectors: electronics- Magnetic: non-magnetisable (80%)- Behaviour: electrically dissipative

Article number 1T916347
Shape Curved
Antimagnetic Yes
Nickel-plated No
Length (mm) 120
Brand Knipex
Packed per 1

Specifications

Shape Curved
Antimagnetic Yes
Nickel-plated No
Length (mm) 120
Brand Knipex
Commodity code
Type Precision Tweezer

Description

Universal Tweezers ESD For secure handling of electronic workparts: equalize differences in electrical potential between their user and the workpieces in a controlled manner. ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms. For the electronics and precision engineering industries. Antimagnetic to avoid electromagnetic damage. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips. The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. Also available as a set (92 00 01 ESD). - Surface: matt finish- Finish: angled 35°- Tips width (A): 0.25mm- Tips width (B): 0.3mm- Tweezers tip version: needle-point- Corrosion-resistant: yes  - Acid resistance: very good- ESD-tested: yes  - VDE tested: no  - Sectors: electronics- Magnetic: non-magnetisable (80%)- Behaviour: electrically dissipative

Article numbers

Article number 1T916347
EAN 4003773054863
UBB 500513365303
UNSPSC 27112105
Manufacturer article nr  92 38 75 ESD
Do not close this page. This message will disappear, when the page is fully loaded.