text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter 2mm 11 x 14 x 7.5mm Jaw 120mm


Article number 5W399106
Length (m) 120
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested Yes
Head height (mm) 7.5
VDE tested No
Packed per 1

Specifications

Length (m) 120
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested Yes
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 100
Commodity code

Article numbers

Article number 5W399106
EAN 4003773075813
UBB 500513358472
UNSPSC 23151901
Manufacturer article nr  77 02 120 H ESD
Do not close this page. This message will disappear, when the page is fully loaded.