text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

KNIP FLAT NOSE PL 20 2005-160MM

  1. ART NR K1020.500.160
  2. EAN 4003773042457
  3. UBB 419100021817
  4. UNSPSC 27112126
  5. Manufacturer article nr  20 05 160

Price per 
-


Package: 1

Flat, short, wide jaws. Knurled gripping surfaces. Chrome vanadium electric steel, forged, oil-hardened.

Total length (mm) 160
Type nr. 2005160
Version (pliers & tweezers) Chrome plated & with multi-component grips
Info
  • Short, flat jaws.
  • Serrated gripping surfaces.
  • Special tool steel, oil-hardened and tempered.
  • Finish 1 = Head polished. Handles plastic coated.
  • Finish 2 = Head polished. Handles with two-colour dual component sleeves.
  • Finish 5 = Plier chrome plated. Handles with two-colour dual component sleeves.
  • Finish 6 = Plier chrome plated.Handles insulated with two-colour dual componensleeves 1000 V VDE-tested DIN EN/IEC 60900.
  • Finish 7 = Plier chrome plated. Handles dipped plastic insulated 1000 V VDE-tested DIN EN/IEC 60900.
ISO 5745