text.skipToContent text.skipToNavigation

Knipex Circlip Pliers 19-60mm 90° Angled Tip 170mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 D, 90° angled jaws. - Size of bore: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article number 2Q483878
Design Right-angled
Insulated Yes
Length (m) 170
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
Length (m) 170
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Exchangeable tips No
Commodity code
Type Circlip Pliers

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 D, 90° angled jaws. - Size of bore: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article numbers

Article number 2Q483878
EAN 4003773022893
UBB 500513346188
UNSPSC 27112140
Manufacturer article nr  44 21 J21
Do not close this page. This message will disappear, when the page is fully loaded.