text.skipToContent text.skipToNavigation

Klingspor PS 33 CK Sandpaper Strip Corundum 80 Grit GL18 Hole Semi-Open Coat 80 x 133mm


Article number 5G676427
Width 80
Type Rectangle
Length (m) 133
Suitable for paint Yes
Granulation according to CAMI 80
Hole pattern Round hole
Suitable for filler Yes
Packed per 100
Full Box only

Specifications

Width 80
Type Rectangle
Length (m) 133
Suitable for paint Yes
Granulation according to CAMI 80
Hole pattern Round hole
Suitable for filler Yes
Brand Klingspor
Weight per piece (g) 6
Commodity code
Model PS 33 CK
Type Sandpaper Strip

Article numbers

Article number 5G676427
EAN 4014855022182
UBB 500513335371
UNSPSC 27110000
Manufacturer article nr  146976
Do not close this page. This message will disappear, when the page is fully loaded.