text.skipToContent text.skipToNavigation

Klingspor PS 21 FK Abrasive Disc Zircon Corundum 80 Grit No Hole Close Coat 125mm


Article number 5V631772
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to CAMI 80
Brand Klingspor
Packed per 50
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to CAMI 80
Brand Klingspor
Weight per piece (g) 11
Commodity code
Model PS 21 FK
Type Abrasive Disc

Article numbers

Article number 5V631772
EAN 4014855082070
UBB 500513247188
UNSPSC 27110000
Manufacturer article nr  237781
Do not close this page. This message will disappear, when the page is fully loaded.