text.skipToContent text.skipToNavigation

Tyrolit Quick-Change Disc Silicon Carbide 20 Grit Coarse Premium R Form RoughClean 7000RPM 75mm


Article number 3V458616
Diameter 75
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for paint Yes
Packed per 10
Full Box only

Specifications

Diameter 75
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for paint Yes
Granulation according to CAMI 20
Brand Tyrolit
Weight per piece (g) 14
Commodity code
Type Quick-Change Disc

Article numbers

Article number 3V458616
EAN 9003171126037
UBB 500513885490
UNSPSC 27110000
Manufacturer article nr  112603
Do not close this page. This message will disappear, when the page is fully loaded.