text.skipToContent text.skipToNavigation

Klingspor Flap wheel K240


Article number S0540.000.240
Diameter
Width 30
Max. number of revolutions (1/min) 15200
Holding shaft (mm) 6
Granulation 240
Suitable for plastic Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 50
Width 30
Max. number of revolutions (1/min) 15200
Holding shaft (mm) 6
Granulation 240
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor
Weight per piece (g) 74
Commodity code

Article numbers

Article number S0540.000.240
EAN 4014855495405
UBB 240216498198
UNSPSC 27110000
Manufacturer article nr  71017
Do not close this page. This message will disappear, when the page is fully loaded.