text.skipToContent text.skipToNavigation

Ansell Alphatec Safety Gloves Size 7/S Latex Black


Article number
Glove size
Show all sizes
Colour Black
Design 5-finger
Thickness (mm) 0.8
Quality class Other
Material Latex/cotton
Type of delivery Pair
Packed per 12
Full Box only

Specifications

Glove size 7.5
Colour Black
Design 5-finger
Thickness (mm) 0.8
Quality class Other
Material Latex/cotton
Type of delivery Pair
Long version Yes
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Arm sleeve
Brand Ansell
Weight per piece (g) 100
Commodity code
Model Alphatec
Safety 3121/AKL
Type Safety Gloves

Article numbers

Article number 8B956171
EAN 5010232997349
UBB 500512547091
UNSPSC 46181504
Manufacturer article nr  87118075

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.