text.skipToContent text.skipToNavigation

KIPP Key rings Stainless steel 28MM


Article number
Brand Kipp
D1_MM 1.7
Material Stainless steel
Material technical 1.4301
Weight per piece (g) 2.8
Info Material: Stainless steel 1.4310.Version: Bright.Note: Suitable for retaining cable with loop K0367, ball lock pins K0363, K0364, K0641, K0366, K0642, K0790, K0791 locking pins K0365 and indexing plungers K0342, K0635, K0636.
Commodity code
Packed per 150
Full Box only

Specifications

Brand Kipp
D1_MM 1.7
Material Stainless steel
Material technical 1.4301
Weight per piece (g) 2.8
Info Material: Stainless steel 1.4310.Version: Bright.Note: Suitable for retaining cable with loop K0367, ball lock pins K0363, K0364, K0641, K0366, K0642, K0790, K0791 locking pins K0365 and indexing plungers K0342, K0635, K0636.
Commodity code

Dimensions

D 28
D1 1.7

Article numbers

Article number 58656.000.028
EAN 4059245025190
UBB 500689929866
UNSPSC 31162807
Manufacturer article nr  K0367.28

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.