text.skipToContent text.skipToNavigation

Karasto Threaded fitting GEKA plus K brass external thread 1


Article number 0G296401
Rotatable No
Material Brass
Hinge adjustable No
Size of threaded connection 1 inch
Material sealing NBR (nitrile rubber)
Lug distance 40 mm
With locking hole No
Packed per 1

Specifications

Rotatable No
Material Brass
Hinge adjustable No
Size of threaded connection 1 inch
Material sealing NBR (nitrile rubber)
Lug distance 40 mm
With locking hole No
Brand Karasto
Commodity code

Article numbers

Article number 0G296401
EAN 4015933022353
UBB 500573669784
UNSPSC 40141734
Manufacturer article nr  02.2113
Do not close this page. This message will disappear, when the page is fully loaded.