text.skipToContent text.skipToNavigation

JACOB screwplug brass M32X1.5


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free No
Shock resistant No
Thread length (mm) 8
With strain relief No
EMC-version No
Packed per 50
Full Box only

Specifications

Colour Silver
Nominal thread size metric/PG M32X1.5
Halogen free No
Shock resistant No
Thread length (mm) 8
With strain relief No
EMC-version No
Glass-fibre reinforced No
Operating temperature (°C) -60°C tot + 200°C
Material Brass
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 31.923
Commodity code

Article numbers

Article number 47216.320.150
EAN 4024092035265
UBB 500732010680
UNSPSC 39120000
Manufacturer article nr  10.3215

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.