text.skipToContent text.skipToNavigation

JACOB reducer plastic black (RAL9005) M50-M32


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free Yes
Shock resistant No
RAL-number 9005
Wrench width (mm) 55
Thread length (mm) 12
Packed per 25
Full Box only

Specifications

Colour Black
Nominal thread size metric/PG M50-M32
Halogen free Yes
Shock resistant No
RAL-number 9005
Wrench width (mm) 55
Thread length (mm) 12
With strain relief No
EMC-version No
Glass-fibre reinforced Yes
Operating temperature (°C) -40°C tot + 100°C
Material Plastic
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 19
Commodity code

Article numbers

Article number 56304.500.320
EAN 4024092009891
UBB 500732018527
UNSPSC 39120000
Manufacturer article nr  M50M32 PA/SW

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.