text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

JACOB reducer brass M32-M20


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free No
Shock resistant No
Thread length (mm) 8
With strain relief No
EMC-version No
Packed per 50
Full Box only

Specifications

Colour Silver
Nominal thread size metric/PG M32-M20
Halogen free No
Shock resistant No
Thread length (mm) 8
With strain relief No
EMC-version No
Glass-fibre reinforced No
Operating temperature (°C) -60°C tot + 200°C
Material Brass
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 55.48
Commodity code

Article numbers

Article number 87040.320.200
EAN 4024092061226
UBB 500732016471
UNSPSC 39120000
Manufacturer article nr  M32M20

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.