text.skipToContent text.skipToNavigation

JACOB PERFECT cable gland brass M63X1.5


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free No
Shock resistant Yes
Wrench width (mm) 65
Thread length (mm) 10
With strain relief Yes
Packed per 5
Full Box only

Specifications

Colour Silver
Nominal thread size metric/PG M63X1.5
Halogen free No
Shock resistant Yes
Wrench width (mm) 65
Thread length (mm) 10
With strain relief Yes
EMC-version No
Glass-fibre reinforced No
Operating temperature (°C) -20°C tot + 100°C
Material Brass
Pitch thread (mm) 1.5
Explosion-tested version No
Suitable for cable diameter (mm) 32.0 - 42.0
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 342.2
Commodity code

Article numbers

Article number 47810.630.150
EAN 4024092026072
UBB 500732011753
UNSPSC 39120000
Manufacturer article nr  50.663 M

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.