text.skipToContent text.skipToNavigation

JACOB locknut plastic light grey (RAL7035) PG7 PG16


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free Yes
Shock resistant No
RAL-number 7035
Wrench width (mm) 30
With strain relief No
Packed per 100
Full Box only

Specifications

Colour Grey
Nominal thread size metric/PG PG16
Halogen free Yes
Shock resistant No
RAL-number 7035
Wrench width (mm) 30
With strain relief No
EMC-version No
Glass-fibre reinforced Yes
Operating temperature (°C) -40°C tot + 100°C
Material Plastic
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 3.21
Commodity code

Article numbers

Article number 12406.167.035
EAN 4024092002878
UBB 500732004170
UNSPSC 39120000
Manufacturer article nr  216 PA

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.