text.skipToContent text.skipToNavigation

JACOB locknut plastic light grey (RAL7035) PG29


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free Yes
Shock resistant No
RAL-number 7035
Wrench width (mm) 29
With strain relief No
Packed per 100
Full Box only

Specifications

Colour Grey
Nominal thread size metric/PG PG29
Halogen free Yes
Shock resistant No
RAL-number 7035
Wrench width (mm) 29
With strain relief No
EMC-version No
Glass-fibre reinforced Yes
Operating temperature (°C) -40°C tot + 100°C
Material Plastic
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 2.7
Commodity code

Article numbers

Article number 12406.297.035
EAN 4024092002915
UBB 500733644529
UNSPSC 39120000
Manufacturer article nr  229 PA

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.