text.skipToContent text.skipToNavigation

JACOB locknut plastic black (RAL9005) PG7 PG21


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free Yes
Shock resistant No
RAL-number 9005
Wrench width (mm) 36
With strain relief No
Packed per 100
Full Box only

Specifications

Colour Black
Nominal thread size metric/PG PG21
Halogen free Yes
Shock resistant No
RAL-number 9005
Wrench width (mm) 36
With strain relief No
EMC-version No
Glass-fibre reinforced Yes
Operating temperature (°C) -40°C tot + 100°C
Material Plastic
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 4.71
Commodity code

Article numbers

Article number 12406.219.005
EAN 4024092002540
UBB 500732004410
UNSPSC 39120000
Manufacturer article nr  221 PA/SW

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.