text.skipToContent text.skipToNavigation

JACOB locknut plastic black (RAL9005) PG7 PG16


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free Yes
Shock resistant No
RAL-number 9005
Wrench width (mm) 30
With strain relief No
Packed per 100
Full Box only

Specifications

Colour Black
Nominal thread size metric/PG PG16
Halogen free Yes
Shock resistant No
RAL-number 9005
Wrench width (mm) 30
With strain relief No
EMC-version No
Glass-fibre reinforced Yes
Operating temperature (°C) -40°C tot + 100°C
Material Plastic
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 3.21
Commodity code

Article numbers

Article number 12406.169.005
EAN 4024092002519
UBB 500732004253
UNSPSC 39120000
Manufacturer article nr  216 PA/SW

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.