text.skipToContent text.skipToNavigation

JACOB locknut EX brass M25X1.5


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free No
Shock resistant No
Wrench width (mm) 30
With strain relief No
EMC-version Yes
Packed per 100
Full Box only

Specifications

Colour Silver
Nominal thread size metric/PG M25X1.5
Halogen free No
Shock resistant No
Wrench width (mm) 30
With strain relief No
EMC-version Yes
Glass-fibre reinforced No
Operating temperature (°C) -60°C tot + 200°C
Material Brass
Explosion-tested version Yes
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 9.22
Commodity code

Article numbers

Article number 46051.250.150
EAN 4024092266584
UBB 500732010011
UNSPSC 39120000
Manufacturer article nr  50.225 YPOT

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.