text.skipToContent text.skipToNavigation

JACOB cable gland plastic light grey (RAL7035) PG7 PG21


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free Yes
Shock resistant Yes
RAL-number 7035
Wrench width (mm) 33
Thread length (mm) 11
Packed per 50
Full Box only

Specifications

Colour Grey
Nominal thread size metric/PG PG21
Halogen free Yes
Shock resistant Yes
RAL-number 7035
Wrench width (mm) 33
Thread length (mm) 11
With strain relief Yes
EMC-version No
Glass-fibre reinforced No
Operating temperature (°C) -20°C tot + 100°C
Material Plastic
Explosion-tested version No
Suitable for cable diameter (mm) 13.0 - 18.0
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 22.12
Commodity code

Article numbers

Article number 43326.217.035
EAN 4024092012198
UBB 500732008700
UNSPSC 39120000
Manufacturer article nr  50.021 PA7035

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.