text.skipToContent text.skipToNavigation

JACOB cable gland plastic light grey (RAL7035) PG7 PG16


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free Yes
Shock resistant Yes
RAL-number 7035
Wrench width (mm) 27
Thread length (mm) 10
Packed per 50
Full Box only

Specifications

Colour Grey
Nominal thread size metric/PG PG16
Halogen free Yes
Shock resistant Yes
RAL-number 7035
Wrench width (mm) 27
Thread length (mm) 10
With strain relief Yes
EMC-version No
Glass-fibre reinforced No
Operating temperature (°C) -20°C tot + 100°C
Material Plastic
Explosion-tested version No
Suitable for cable diameter (mm) 10.0 - 14.0
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 13.24
Commodity code

Article numbers

Article number 43326.167.035
EAN 4024092012181
UBB 500732008544
UNSPSC 39120000
Manufacturer article nr  50.016 PA7035

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.