text.skipToContent text.skipToNavigation

Ansell ActivArmr, Hycron 27-607 Mechanical Protective Gloves Size 10/XL NBR/Cotton Blue/White


Article number 0F273735
Glove size
Colour Multi-coloured
Design 5-finger
Quality class Other
Material NBR (nitrile rubber)/cotton
Type of delivery Pair
Long version No
Packed per 12
Full Box only

Specifications

Glove size 10
Colour Multi-coloured
Design 5-finger
Quality class Other
Material NBR (nitrile rubber)/cotton
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Weight per piece (g) 122
Commodity code
Model 27-607
Safety 4221/Y
Type Mechanical Protective Gloves

Article numbers

Article number 0F273735
UBB 500512550459
UNSPSC 46181504
Manufacturer article nr  27607100
Do not close this page. This message will disappear, when the page is fully loaded.