text.skipToContent text.skipToNavigation

Jack knife blade length 90 mm HERBERTZ


Article number 2C702587
Length of blade (mm) 90
Total length (mm) 203
Material blade Stainless steel
Brand Herbertz
Packed per 1

Specifications

Length of blade (mm) 90
Total length (mm) 203
Material blade Stainless steel
Brand Herbertz

Article numbers

Article number 2C702587
EAN 4001833105074
UBB 500581345732
UNSPSC 27111503
Manufacturer article nr  4000818366
Do not close this page. This message will disappear, when the page is fully loaded.