text.skipToContent text.skipToNavigation

JABOB locknut brass M63X1.5


Article number
Colour
Show all
Nominal thread size metric/PG
Show all
Halogen free No
Shock resistant No
Wrench width (mm) 70
With strain relief No
EMC-version No
Packed per 50
Full Box only

Specifications

Colour Silver
Nominal thread size metric/PG M63X1.5
Halogen free No
Shock resistant No
Wrench width (mm) 70
With strain relief No
EMC-version No
Glass-fibre reinforced No
Operating temperature (°C) -60°C tot + 200°C
Material Brass
Explosion-tested version No
For Ex-zone gas None
For Ex-Zone dust None
Brand Jacob
Weight per piece (g) 56.5
Commodity code

Article numbers

Article number 46042.630.150
EAN 4024092001123
UBB 500732009617
UNSPSC 39120000
Manufacturer article nr  50.263 M

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.