text.skipToContent text.skipToNavigation

ISO 2338 Stainless Steel A1 Dowel Pin Fitting


Depending on availability, A2 can also be supplied instead of A1. Cylindrical pins are used to fix two or more elements to each other. If the connection has to be dismantled more often, the use of conical pins is recommended. The nominal length (L) is measured including the bevels.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A1
Packed per 500
Full Box only

Specifications

Diameter 2 mm
Length 4 mm
Brand Fabory
Material Stainless steel
Material technical A1
Weight per piece (g) 0.12
Commodity code

Dimensions

c (max.) 0.35
Tolerance m6

Description

Depending on availability, A2 can also be supplied instead of A1. Cylindrical pins are used to fix two or more elements to each other. If the connection has to be dismantled more often, the use of conical pins is recommended. The nominal length (L) is measured including the bevels.

Standards

ISO 2338

Article numbers

Article number 51565.020.004
EAN 8712423142282
UBB 500730125985
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.