text.skipToContent text.skipToNavigation

HPX 5200 Insulation Tape PVC Yellow 19mm x 10m


PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article number IY1910HPX
Colour Yellow
Width 19
Thickness (mm) 0.15
Length (m) 10
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Yellow
Width 19
Thickness (mm) 0.15
Length (m) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 42
Commodity code
Type Insulation Tape

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article numbers

Article number IY1910HPX
EAN 5425014220476
UBB 500619971152
UNSPSC 31201500
Manufacturer article nr  IY1910
Do not close this page. This message will disappear, when the page is fully loaded.