text.skipToContent text.skipToNavigation

HPX Tape PTFE Gas White 12mm x 12m x 0.1mm


Article number 9R545002
Width 12
Thickness (mm) 2
Length (m) 12
Material PTFE fibre
Operating temperature (°C) -100 - 260
Suitable for water Yes
Suitable for steam No
Packed per 20
Full Box only

Specifications

Width 12
Thickness (mm) 2
Length (m) 12
Material PTFE fibre
Operating temperature (°C) -100 - 260
Suitable for water Yes
Suitable for steam No
Suitable for gas Yes
Suitable for oil No
Brand HPX
Weight per piece (g) 29
Commodity code
Type Tape

Article numbers

Article number 9R545002
EAN 5425014227079
UBB 500647484160
UNSPSC 31201500
Manufacturer article nr  PT0012
Do not close this page. This message will disappear, when the page is fully loaded.