text.skipToContent text.skipToNavigation

Insert VBMT160404-M PMK10 medium machining PROMAT


Article number 6T112031
Thickness (mm) 4.76
Cutting length (mm) 16.6
Bore diameter 4.4
Brand Promat
Packed per 1

Specifications

Thickness (mm) 4.76
Cutting length (mm) 16.6
Bore diameter 4.4
Brand Promat

Article numbers

Article number 6T112031
EAN 4015448614005
UBB 500582933205
UNSPSC 27112826
Manufacturer article nr  6480011994
Do not close this page. This message will disappear, when the page is fully loaded.