text.skipToContent text.skipToNavigation

Index, Through Bolt Anchor, Stainless steel A4, ETA – Opt. 1 Certified

Metal expansion anchor with male thread for high loads in cracked and non-cracked concrete. Installation by controlled torque. ETA Opt.1 assessed for structural fixings in concrete. Shaft and clip made of A4 stainless steel, ensuring durability in a wide range of environments.

Article number
Brand Index
Material Stainless steel
Approval ETA Option 1
Thread Metric thread
Info
  • Code = Letter code marking
  • do = Nominal diameter of drill bit
  • df = Diameter of clearance hole in the fixture
  • h1 = Depth of drilled hole to deepest point
  • hnom = Minimum hole depth
  • hef = Effective anchorage depth
  • tfix(max) = Grip range
  • s = Width across flats
  • ring ø = Washer diameter
  • Scr,N = Spacing characteristic
  • Ccr,N = Edge distance characteristic
  • Smin. = Minimal spacing
  • Cmin. = Minimal edge distance
  • Nrec = Recommended load in kN
  • Tinst = Tightening torque in Nm
  • The allowable load (Nrec) is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr,N and Ccr,N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Specifications

Brand Index
Material Stainless steel
Approval ETA Option 1
Thread Metric thread
Info
  • Code = Letter code marking
  • do = Nominal diameter of drill bit
  • df = Diameter of clearance hole in the fixture
  • h1 = Depth of drilled hole to deepest point
  • hnom = Minimum hole depth
  • hef = Effective anchorage depth
  • tfix(max) = Grip range
  • s = Width across flats
  • ring ø = Washer diameter
  • Scr,N = Spacing characteristic
  • Ccr,N = Edge distance characteristic
  • Smin. = Minimal spacing
  • Cmin. = Minimal edge distance
  • Nrec = Recommended load in kN
  • Tinst = Tightening torque in Nm
  • The allowable load (Nrec) is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr,N and Ccr,N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

Metal expansion anchor with male thread for high loads in cracked and non-cracked concrete. Installation by controlled torque. ETA Opt.1 assessed for structural fixings in concrete. Shaft and clip made of A4 stainless steel, ensuring durability in a wide range of environments.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.