text.skipToContent text.skipToNavigation

Index Anchoring accessories Plastic Anchor sleeve


Article number
Diameter
Show all diameters
Brand Index
Material Plastic
Weight per piece (g) 4
Commodity code
Packed per 12
Full Box only

Specifications

Diameter 15 mm
Brand Index
Material Plastic
Weight per piece (g) 4
Commodity code

Dimensions

Assembly depth (min.) 130
do 15
Drill depth (min.) 140
Drill ø 15
L (mm) 130

Article numbers

Article number 30596.015.130
EAN 8423533049605
UBB 500579934414
UNSPSC 31161601
Manufacturer article nr  MOTN15130

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.