text.skipToContent text.skipToNavigation

Index Anchoring accessories Plastic Anchor sleeve


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Index
Material Plastic
Weight per piece (g) 3
Commodity code
Packed per 12
Full Box only

Specifications

Diameter 15 mm
Length 85 mm
Brand Index
Material Plastic
Weight per piece (g) 3
Commodity code

Dimensions

Assembly depth (min.) 85
do 15
Drill depth (min.) 95
Drill ø 15
L (mm) 85

Article numbers

Article number 30596.015.085
EAN 8423533049506
UBB 500579934331
UNSPSC 31161601
Manufacturer article nr  MOTN15085

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.