text.skipToContent text.skipToNavigation

Index Anchoring accessories Plastic Anchor sleeve


Article number
Brand Index
Material Plastic
Weight per piece (g) 1
Commodity code
Packed per 12
Full Box only

Specifications

Brand Index
Material Plastic
Weight per piece (g) 1
Commodity code

Dimensions

Assembly depth (min.) 80
do 12
Drill depth (min.) 90
Drill ø 12
L (mm) 80

Article numbers

Article number 30596.012.080
EAN 8423533863225
UBB 500730079299
UNSPSC 31162400
Manufacturer article nr  MOTN12080

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.