text.skipToContent text.skipToNavigation

Index Anchoring accessories Plastic Anchor sleeve


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Index
Material Plastic
Weight per piece (g) 1
Commodity code
Packed per 10
Full Box only

Specifications

Diameter 12 mm
Length 50 mm
Brand Index
Material Plastic
Weight per piece (g) 1
Commodity code

Dimensions

Assembly depth (min.) 50
do 12
Drill depth (min.) 60
Drill ø 12
L (mm) 50

Article numbers

Article number 30596.012.050
EAN 8423533084750
UBB 500579934257
UNSPSC 31161601
Manufacturer article nr  MOTN12050

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.