text.skipToContent text.skipToNavigation

Hydrowear Trouser Size 50 Cotton/Polyester/Satin Weave Navy Buckle Closure


Article number 1W412701
Colour Blue
Quality class Other
Material Other
Protection against chemicals Yes
Arc fault tested Yes
Size 50 - 50
Material weight (g/m²) 320
Packed per 1

Specifications

Colour Blue
Quality class Other
Material Other
Protection against chemicals Yes
Arc fault tested Yes
Size 50 - 50
Material weight (g/m²) 320
Heat and flame protection according to EN 11612 Yes
Welding protection according to EN 11611 Yes
Brand Hydrowear
Weight per piece (g) 1200
Commodity code
Model Meddo
Type Trouser

Article numbers

Article number 1W412701
EAN 5420011769102
UBB 500513151612
UNSPSC 53100000
Manufacturer article nr  043510NA-50
Do not close this page. This message will disappear, when the page is fully loaded.