text.skipToContent text.skipToNavigation

HV structural bolt EN 14399-4 Steel Hot dip galvanized 10.9


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Rawlplug Koelner
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 25
Full Box only

Specifications

Diameter M24
Length 60 mm
Brand Rawlplug Koelner
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 344
Commodity code

Dimensions

b 39
d-D M24
k 15
P 3
s 41

Standards

EN 14399-4

Article numbers

Article number 04215.240.060
EAN 8725928160026
UBB 500729588664
UNSPSC 31161614
Manufacturer article nr  2165082

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.