text.skipToContent text.skipToNavigation

HPX 6200 Repair Tape Polyethylene Red 48mm x 25m


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number 2H179640
Colour Red
Width 48
Thickness (mm) 0.3
Length (m) 25
Material Other
Packed per 1

Specifications

Colour Red
Width 48
Thickness (mm) 0.3
Length (m) 25
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 421
Commodity code
Type Repair Tape

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number 2H179640
EAN 5425014220681
UBB 500647465920
UNSPSC 31201501
Manufacturer article nr  CR5025
Do not close this page. This message will disappear, when the page is fully loaded.