text.skipToContent text.skipToNavigation

HPX Double coated tape 19MMX16,5M HT1916

  1. Art nr HT1916HPX
  2. EAN 5425014223897
  3. UBB 500619969438
  4. UNSPSC 31201500
  5. Manufacturer article nr  HT1916

Price per 
-


Package: 1

Double sided, 100% transparent, high strength acrylic tape. Highly suitable for mounting all types of objects. Good adhesion to metal, glass and most plastics. Suitable for heavy loads. Resistant to moisture. For both indoor and outdoor use. Replaces screws, blind rivets, welding and liquid glues.

Color Transparent
Width (mm) 19
Adhesive component Acrylic
Adhesive strength 29 N/25 mm
Basic material Acrylic foam
Food grade No
Length (mtr) 16.5
Temperature 120°C
Tensile load 5,9 kg/cm²
Thickness 1
Type Max power