text.skipToContent text.skipToNavigation

Horizontal clamp no. 6871 size 20 angled base AMF


Article number 2G226435
Height 94
Max. tensile force (N) 2000
Adjustable Yes
Type Horizontal acting toggle clamp
Length (m) 173
Span (mm) 22-22
Packed per 1

Specifications

Height 94
Max. tensile force (N) 2000
Adjustable Yes
Type Horizontal acting toggle clamp
Length (m) 173
Span (mm) 22-22

Article numbers

Article number 2G226435
EAN 4020772003654
UBB 500581370300
UNSPSC 27112103
Manufacturer article nr  4123572011
Do not close this page. This message will disappear, when the page is fully loaded.