text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Hook-and-Loop Cable Fastener Precut Roll, 25m, Black


The nVent CADDY Hook-and-Loop Cable Fastener Precut Roll is a flexible and tool-free cable management accessory that helps contractors keep cable pathways neatly organized. Reusable by design, this cable management solution comes in a precut roll to maximize efficiency and prevents cable damage caused by overtightening - giving a clean and professional look to both permanent and temporary installations without creating waste. Ideal for data cables and applications subject to vibrations.

Article number
Colour Black
Material Polyester
Length (mm) 25000
Brand Caddy
Weight per piece (g) 3100
Packed per 1

Specifications

Colour Black
Material Polyester
Length (mm) 25000
Brand Caddy
Weight per piece (g) 3100
Commodity code

Description

 

The nVent CADDY Hook-and-Loop Cable Fastener Precut Roll is a flexible and tool-free cable management accessory that helps contractors keep cable pathways neatly organized. Reusable by design, this cable management solution comes in a precut roll to maximize efficiency and prevents cable damage caused by overtightening - giving a clean and professional look to both permanent and temporary installations without creating waste. Ideal for data cables and applications subject to vibrations.

Article numbers

Article number 30911.250.001
EAN 8712423147836
UBB 500732649917
UNSPSC 39121703
Manufacturer article nr  HLR25P200

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.