text.skipToContent text.skipToNavigation

Ansell ActivArmr 78-103 Safety Gloves Size 9/L Acrylic Blue


Article number
Glove size
Show all sizes
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 12
Full Box only

Specifications

Glove size 9
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk Yes
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Weight per piece (g) 44
Commodity code
Model 78-103
Safety 1221
Type Safety Gloves

Article numbers

Article number 9X863603
UBB 500512544775
UNSPSC 27110000
Manufacturer article nr  78103090

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.